Storeroom Mortise Lock, SFIC Prep, Less Core, Dane Lever, Gala Rose, Satin Stainless Steel
- Mfr # MA581B DG 630
- Zoro # G409952730
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Length
10.25 in
Weight
7 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA581B DG 630
- Zoro #
- G409952730
- UPC #
- 197163052417
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10.25 in
- Width
- 9 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Stainless Steel
- Weight
- 7 lb
- Type
- Mortise Lock
- Material
- Stainless Steel
- Cylinder Core Type
- SFIC Prep Less Core
Description
Storeroom Mortise Lock, SFIC Prep, Less Core, Dane Lever, Gala Rose, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.