Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T Series Cylindrical Dormitory Lock Dane Lever US26D

  • Mfr # T571BD D 626

  • Zoro # G1237347


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Number of Pins
6
Standards
ANSI A156.2
Strike Plate Width
1 1/4 in
Keyway Type
Falcon G
Key Material
Nickel Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T571BD D 626
Zoro #
G1237347
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Number of Pins
6
Standards
ANSI A156.2
Keyway Type
Falcon G
Key Material
Nickel Silver
Lockset Handle Type
Lever
Strike Type
Square Corner
Lockset Function
Dormitory
Fire Rating
3 hr
Performance Grade
1
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Mortise/Cylindrical
Cylindrical
Backset
2 3/4 in
Number of Keys
2
Lockset Style
Dane
Locking/Unlocking Access - Inside
Push Button
Locking/Unlocking Access - Outside
Keyway

Description

T Series,Cylindrical Dormitory Lock Dane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.