Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T Series Grade 1 Cylindrical Lever Locks

  • Mfr # T101S LAT 622

  • Zoro # G410046602


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F75 - Passage
Required Door Thickness
1-3/4" - 2-1/4"
Color
Flat Black Coated
Includes
Cylindrical Lock
Finish
Flat Black Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T101S LAT 622
Zoro #
G410046602
UPC #
197163282463
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4" - 2-1/4"

Details

Lockset Function
F75 - Passage
Color
Flat Black Coated
Includes
Cylindrical Lock
Finish
Flat Black Coated
Cylinder Core Type
Non-keyed
Grade
Grade 1

Description

Grade 1 Passage/Closet Cylindrical Lock, Non-keyed, Latitude Lever, Standard Rose, Flat Black Coated Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.