Zoro Homepage

T Series Grade 1 Cylindrical Lever Locks

  • Mfr # T101S LAT 626

  • Zoro # G410046626


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F75 - Passage
Required Door Thickness
1-3/4" - 2-1/4"
Cylinder Core Type
Non-keyed
Color
Satin Chrome
Includes
Cylindrical Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T101S LAT 626
Zoro #
G410046626
UPC #
197163282470
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4" - 2-1/4"

Details

Lockset Function
F75 - Passage
Cylinder Core Type
Non-keyed
Color
Satin Chrome
Includes
Cylindrical Lock
Grade
Grade 1
Finish
Satin Chrome

Description

Grade 1 Passage/Closet Cylindrical Lock, Non-keyed, Latitude Lever, Standard Rose, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.