T Series Grade 1 Cylindrical Lever Locks
Mfr # T12 A 625
Zoro # G410047159
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4" - 2-1/4"
Grade
Grade 1
Cylinder Core Type
Non-keyed
Color
Bright Chrome
Includes
Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T12 A 625
Zoro #
G410047159
UPC #
197163282517
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4" - 2-1/4"
Details
Grade
Grade 1
Cylinder Core Type
Non-keyed
Color
Bright Chrome
Includes
Cylindrical Lock
Finish
Bright Chrome
Description
Grade 1 Dummy Cylindrical Lock, Non-keyed, Avalon Lever, Standard Rose, Bright Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.