Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T Series Grade 1 Cylindrical Lever Locks

  • Mfr # T301S D 605

  • Zoro # G410047265


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F76 - Privacy
Required Door Thickness
1-3/4" - 2-1/4"
Finish
Bright Brass
Includes
Cylindrical Lock
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T301S D 605
Zoro #
G410047265
UPC #
197163282579
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4" - 2-1/4"

Details

Lockset Function
F76 - Privacy
Finish
Bright Brass
Includes
Cylindrical Lock
Grade
Grade 1
Color
Bright Brass
Cylinder Core Type
Non-keyed

Description

Grade 1 Privacy Cylindrical Lock, Non-keyed, Dane Lever, Standard Rose, Bright Brass Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.