Shop FALCON
See all product information
Create Account
T Series Grade 1 Cylindrical Lever Locks
- Mfr # T411BD D 613
- Zoro # G310071353
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Non-Handed
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Width
7 in
Includes
Cylindrical Lock
Length
9.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T411BD D 613
- Zoro #
- G310071353
- UPC #
- 197163302413
- Country of Origin
- Mexico
- Lockset Handle Type
- Non-Handed
- Lockset Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Includes
- Cylindrical Lock
- Cylinder Core Type
- SFIC Prep Less Core
- Color
- Dark Oxidized Satin Bronze Oil Rubbed
Dimensions
- Width
- 7 in
- Length
- 9.25"
Description
The T Series extra heavy-duty Grade 1 cylindrical lock is designed to stand up to high-traffic and heavy-abuse applications. The lock can accept any manufacture'scylinder, and the cylinder can easily be removed for quick, easy re-keying, so retrofitting a current building is simple. The T Series is constructed with a compression spring that allows the lock to exceed ANSI/BHMA Grade 1 testing requirements. Perfect for high-use institutional applications, the T Series lock delivers by providing a solid product at a solid price.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.