T Series Grade 1 Cylindrical Lever Locks
- Mfr # T501BD A 619
- Zoro # G810047360
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F82 - Entry
Required Door Thickness
1-3/4" - 2-1/4"
Cylinder Core Type
SFIC Prep Less Core
Finish
Satin Nickel Plated Clear Coated
Color
Satin Nickel Plated Clear Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T501BD A 619
- Zoro #
- G810047360
- UPC #
- 197163282647
- Country of Origin
- Mexico
- Lockset Function
- F82 - Entry
- Cylinder Core Type
- SFIC Prep Less Core
- Finish
- Satin Nickel Plated Clear Coated
- Color
- Satin Nickel Plated Clear Coated
- Includes
- Cylindrical Lock
- Grade
- Grade 1
Dimensions
- Required Door Thickness
- 1-3/4" - 2-1/4"
Description
Grade 1 Entry Cylindrical Lock, SFIC Prep Less Core, Avalon Lever, Standard Rose, Satin Nickel Plated Clear Coated Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.