T Series Grade 1 Cylindrical Lever Locks
- Mfr # T511BD LAT 622
- Zoro # G110047893
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F109 - Entry/Office
Required Door Thickness
1-3/4" - 2-1/4"
Finish
Flat Black Coated
Cylinder Core Type
SFIC Prep Less Core
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T511BD LAT 622
- Zoro #
- G110047893
- UPC #
- 197163282722
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4" - 2-1/4"
Details
- Lockset Function
- F109 - Entry/Office
- Finish
- Flat Black Coated
- Cylinder Core Type
- SFIC Prep Less Core
- Grade
- Grade 1
- Color
- Flat Black Coated
- Includes
- Cylindrical Lock
Description
Grade 1 Entry/Office Cylindrical Lock, SFIC Prep Less Core, Latitude Lever, Standard Rose, Flat Black Coated Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.