T Series Grade 1 Cylindrical Lever Locks
- Mfr # T511CP6D D 625
- Zoro # G510047738
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F109 - Entry/Office
Required Door Thickness
1-3/4" - 2-1/4"
Color
Bright Chrome
Grade
Grade 1
Includes
Cylindrical Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T511CP6D D 625
- Zoro #
- G510047738
- UPC #
- 197163282760
- Country of Origin
- Mexico
- Lockset Function
- F109 - Entry/Office
- Color
- Bright Chrome
- Grade
- Grade 1
- Includes
- Cylindrical Lock
- Cylinder Core Type
- Key in Lever Cylinder
- Finish
- Bright Chrome
Dimensions
- Required Door Thickness
- 1-3/4" - 2-1/4"
Description
Grade 1 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Bright Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.