T Series Grade 1 Cylindrical Lever Locks
Mfr # T511LD LAT 622
Zoro # G910047635
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F109 - Entry/Office
Required Door Thickness
1-3/4" - 2-1/4"
Includes
Cylindrical Lock
Finish
Flat Black Coated
Color
Flat Black Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T511LD LAT 622
Zoro #
G910047635
UPC #
197163282784
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4" - 2-1/4"
Details
Lockset Function
F109 - Entry/Office
Includes
Cylindrical Lock
Finish
Flat Black Coated
Color
Flat Black Coated
Grade
Grade 1
Cylinder Core Type
Less Cylinder
Description
Grade 1 Entry/Office Cylindrical Lock, Less Cylinder, Latitude Lever, Standard Rose, Flat Black Coated Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.