T Series Grade 1 Cylindrical Lever Locks
- Mfr # T511PD D 625
- Zoro # G310047822
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F109 - Entry/Office
Required Door Thickness
1-3/4" - 2-1/4"
Cylinder Core Type
Key in Lever Cylinder
Grade
Grade 1
Finish
Bright Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T511PD D 625
- Zoro #
- G310047822
- UPC #
- 197163282821
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4" - 2-1/4"
Details
- Lockset Function
- F109 - Entry/Office
- Cylinder Core Type
- Key in Lever Cylinder
- Grade
- Grade 1
- Finish
- Bright Chrome
- Includes
- Cylindrical Lock
- Color
- Bright Chrome
Description
Grade 1 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Bright Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.