Zoro Homepage

T Series Grade 1 Cylindrical Lever Locks

  • Mfr # T511PD LAT 622

  • Zoro # G710047743


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F109 - Entry/Office
Required Door Thickness
1-3/4" - 2-1/4"
Includes
Cylindrical Lock
Grade
Grade 1
Color
Flat Black Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T511PD LAT 622
Zoro #
G710047743
UPC #
197163282838
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4" - 2-1/4"

Details

Lockset Function
F109 - Entry/Office
Includes
Cylindrical Lock
Grade
Grade 1
Color
Flat Black Coated
Cylinder Core Type
Key in Lever Cylinder
Finish
Flat Black Coated

Description

Grade 1 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Latitude Lever, Standard Rose, Flat Black Coated Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.