Zoro Homepage

T Series Grade 1 Cylindrical Lever Locks

  • Mfr # T561CP6D Q 625

  • Zoro # G610047652


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F84 - Classroom
Required Door Thickness
1-3/4" - 2-1/4"
Finish
Bright Chrome
Color
Bright Chrome
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T561CP6D Q 625
Zoro #
G610047652
UPC #
197163282913
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4" - 2-1/4"

Details

Lockset Function
F84 - Classroom
Finish
Bright Chrome
Color
Bright Chrome
Grade
Grade 1
Includes
Cylindrical Lock
Cylinder Core Type
Key in Lever Cylinder

Description

Grade 1 Classroom Cylindrical Lock, Key in Lever Cylinder, Quantum Lever, Standard Rose, Bright Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.