Shop FALCON
See all product information
Create Account
T Series Grade 1 Cylindrical Lever Locks
- Mfr # T561PD A 626
- Zoro # G910048359
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F84 - Classroom
Required Door Thickness
1-3/4" - 2-1/4"
Finish
Satin Chrome
Includes
Cylindrical Lock
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T561PD A 626
- Zoro #
- G910048359
- UPC #
- 197163282937
- Country of Origin
- Mexico
- Lockset Function
- F84 - Classroom
- Finish
- Satin Chrome
- Includes
- Cylindrical Lock
- Grade
- Grade 1
- Cylinder Core Type
- Key in Lever Cylinder
- Color
- Satin Chrome
Dimensions
- Required Door Thickness
- 1-3/4" - 2-1/4"
Description
Grade 1 Classroom Cylindrical Lock, Key in Lever Cylinder, Avalon Lever, Standard Rose, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.