Shop FALCON
See all product information
Create Account
T Series Grade 1 Cylindrical Lever Locks
- Mfr # T561PD D 605
- Zoro # G310048294
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F84 - Classroom
Required Door Thickness
1-3/4" - 2-1/4"
Cylinder Core Type
Key in Lever Cylinder
Grade
Grade 1
Finish
Bright Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T561PD D 605
- Zoro #
- G310048294
- UPC #
- 197163282944
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4" - 2-1/4"
Details
- Lockset Function
- F84 - Classroom
- Cylinder Core Type
- Key in Lever Cylinder
- Grade
- Grade 1
- Finish
- Bright Brass
- Color
- Bright Brass
- Includes
- Cylindrical Lock
Description
Grade 1 Classroom Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Bright Brass Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.