Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T Series Grade 1 Cylindrical Lever Locks

  • Mfr # T561PD D 613

  • Zoro # G610071329


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Non-Handed
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Cylinder Core Type
Key in Lever Cylinder
Includes
Cylindrical Lock
Length
9.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T561PD D 613
Zoro #
G610071329
UPC #
197163302291
Country of Origin
Mexico

Dimensions

Length
9.25"
Width
7"

Details

Lockset Handle Type
Non-Handed
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Cylinder Core Type
Key in Lever Cylinder
Includes
Cylindrical Lock
Color
Dark Oxidized Satin Bronze Oil Rubbed

Description

The T Series extra heavy-duty Grade 1 cylindrical lock is designed to stand up to high-traffic and heavy-abuse applications. The lock can accept any manufacturer's cylinder, and the cylinder can easily be removed for quick, easy re-keying, so retrofitting a current building is simple. The T Series is constructed with a compression spring that allows the lock to exceed ANSI/BHMA Grade 1 testing requirements. Perfect for high-use institutional applications, the T Series lock delivers by providing a solid product at a solid price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.