Zoro Homepage

T Series Grade 1 Cylindrical Lever Locks

  • Mfr # T581BD A 625

  • Zoro # G510048131


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/4" - 2-1/4"
Color
Bright Chrome
Grade
Grade 1
Cylinder Core Type
SFIC Prep Less Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T581BD A 625
Zoro #
G510048131
UPC #
197163282975
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4" - 2-1/4"

Details

Lockset Function
F86 - Storeroom
Color
Bright Chrome
Grade
Grade 1
Cylinder Core Type
SFIC Prep Less Core
Includes
Cylindrical Lock
Finish
Bright Chrome

Description

Grade 1 Storeroom Cylindrical Lock, SFIC Prep Less Core, Avalon Lever, Standard Rose, Bright Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.