Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T Series Grade 1 Cylindrical Lever Locks

  • Mfr # T581LD A 626

  • Zoro # G910048137


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/4" - 2-1/4"
Finish
Satin Chrome
Includes
Cylindrical Lock
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T581LD A 626
Zoro #
G910048137
UPC #
197163283057
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4" - 2-1/4"

Details

Lockset Function
F86 - Storeroom
Finish
Satin Chrome
Includes
Cylindrical Lock
Grade
Grade 1
Cylinder Core Type
Less Cylinder
Color
Satin Chrome

Description

Grade 1 Storeroom Cylindrical Lock, Less Cylinder, Avalon Lever, Standard Rose, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.