T Series Grade 1 Cylindrical Lever Locks
- Mfr # T581LD LAT 622
- Zoro # G010048198
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/4" - 2-1/4"
Finish
Flat Black Coated
Cylinder Core Type
Less Cylinder
Color
Flat Black Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T581LD LAT 622
- Zoro #
- G010048198
- UPC #
- 197163283064
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/4" - 2-1/4"
Details
- Lockset Function
- F86 - Storeroom
- Finish
- Flat Black Coated
- Cylinder Core Type
- Less Cylinder
- Color
- Flat Black Coated
- Includes
- Cylindrical Lock
- Grade
- Grade 1
Description
Grade 1 Storeroom Cylindrical Lock, Less Cylinder, Latitude Lever, Standard Rose, Flat Black Coated Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.