Zoro Homepage

T Series Grade 1 Electrified Locks

  • Mfr # T881BD A 626 24V

  • Zoro # G410049016


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
For Use With
T Series Grade 1 Electrified Locks
Material
Brass or Bronze
Color
Satin Chrome
Includes
Electric Cylindrical Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T881BD A 626 24V
Zoro #
G410049016
UPC #
197163282302
Country of Origin
Mexico

Dimensions

Body Size Thickness
1-3/4" to 2-1/4"

Details

Finish
Satin Chrome
For Use With
T Series Grade 1 Electrified Locks
Material
Brass or Bronze
Color
Satin Chrome
Includes
Electric Cylindrical Lock
Application
Electric Cylindrical Lock

Description

Grade 1 Storeroom Electric Cylindrical Lock, Fail Secure, SFIC Prep Less Core, 6 to 7 Pins, Avalon Lever, 3-1/2 in. Rose Diameter, Matte Silver Finish, Field Reversible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.