T Series Grade 1 Electrified Locks
Mfr # T881LD A 626 24V
Zoro # G810048862
product price: $572.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
For Use With
T Series Grade 1 Electrified Locks
Material
Brass or Bronze
Color
Satin Chrome
Includes
Electric Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T881LD A 626 24V
Zoro #
G810048862
UPC #
197163282319
Country of Origin
Mexico
Dimensions
Body Size Thickness
1-3/4" to 2-1/4"
Details
Finish
Satin Chrome
For Use With
T Series Grade 1 Electrified Locks
Material
Brass or Bronze
Color
Satin Chrome
Includes
Electric Cylindrical Lock
Application
Electric Cylindrical Lock
Description
Grade 1 Storeroom Electric Cylindrical Lock, Fail Secure, Less Cylinder, Avalon Lever, 3-1/2 in. Rose Diameter, Matte Silver Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.