Zoro Homepage

Touchbar Rim, Exit Only Exit Device

  • Mfr # 25-R-EO 3 313AN

  • Zoro # G2611917


product price: $703.99
/ea
Free Shipping & Returns

Key Features

Grade
1
Door Handing
Field Reversible
Finish
Dark Bronze
Standards
UL 305
Door Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-R-EO 3 313AN
Zoro #
G2611917
UPC #
-
Country of Origin
United States

Dimensions

Door Width
36 in
Fits Stile Width
4 in
Door Height
84 in
For Door Thickness
1 3/4 in
Door Height - Maximum
84 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
3 ft

Details

Item
Touchbar Rim
Grade
1
Door Handing
Field Reversible
Finish
Dark Bronze
Standards
UL 305
ADA Compliant
No
Lockdown Type
Hex Key Dogging
Performance
Standard Duty
Exit Device Type
Rim
Series
25
Lockset Function
Assisted Living Facilities, Banks, Office, Commercial Buildings, Retail Stores
Includes Hardware
Hardware Included
Performance Grade
1
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
Exit Bar Style
Touchbar
Hand Orientation
Non-Handed
UL Fire Rating
UL10C
ANSI Grade
1

Description

Touchbar Rim, Rim, Hex Key Dogging, Standard Duty Performance, Grade 1, Dark Bronze Finish, Door Width 36 in, Series 25, Door Height 84 in, Fits Stile Width 4 in, For Door Thickness 1 3/4 in, Door Handing Field Reversible, No, Standards UL 305, Lockset Function Assisted Living Facilities, Banks, Office, Commercial Buildings, Retail Stores

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.