Treated PVC Coverall with Hood, 0.42 mm
- Mfr # 205-420CV/3X
- Zoro # G524204837
product price:Â
$
72.65
/ea
Key Features
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 205-420CV/3X
- Zoro #
- G524204837
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 3XL
Details
- Color
- Green
Description
Special PVC layered material provides protection against various liquid splashes and incidental contact, High strength nylon for increased durability, Seams are welded to enhance protection against chemical permeation, Reinforced knees, elbows, and crotch provide added durability, Oversized storm flap front for additional protection, Treated to provide limited flammability and is self-extinguishing (ASTM D6413 test method)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.