Shop FALCON
See all product information
Create Account
Treated PVC Jacket with Hood, 0.42 mm
- Mfr # 205-420JH/2X
- Zoro # G424210518
product price:Â
$
43.59
/ea
Key Features
Color
Green
Size
2XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 205-420JH/2X
- Zoro #
- G424210518
- UPC #
- -
- Country of Origin
- China
- Color
- Green
Dimensions
- Size
- 2XL
Description
Special PVC layered material provides protection against various liquid splashes and incidental contact, High strength nylon for increased durability, Seams are welded to enhance protection against chemical permeation, Reinforced elbows provide added durability, Oversized storm flap front for additional protection, Treated to provide limited flammability and is self-extinguishing (ASTM D6413 test method)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.