Shop FALCON
See all product information
Create Account
Value Three-Piece Rainsuit, 0.10 mm
- Mfr # 201-100L
- Zoro # G924202396
product price:Â
$
8.49
/ea
Key Features
Size
L
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 201-100L
- Zoro #
- G924202396
- UPC #
- 616314020643
- Country of Origin
- China
- Color
- Yellow
Dimensions
- Size
- L
Description
Detachable hood with drawstring, Storm flap front, two flaped pockets and underarm vents, Adjustable snaps at wrists and ankles for better fit, Made with .10mm thick single ply pvc, Elastic waist pant for easy on and off, Self material collar for easy cleaning
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.