Value Three-Piece Rainsuit, 0.25 mm
- Mfr # 201-250X1
- Zoro # G224202140
product price:Â
$
14.49
/ea
Key Features
Color
Yellow
Size
XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 201-250X1
- Zoro #
- G224202140
- UPC #
- 616314020759
- Country of Origin
- China
Dimensions
- Size
- XL
Details
- Color
- Yellow
Description
Detachable hood with drawstring, Storm flap front, two flapped pockets and underarm vents, Adjustable snaps at wrists and ankles for better fit, Made with .25mm thick single ply PVC, Bib overalls for full moisture protection, Self collar for comfort
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.