This item is Discontinued.
This item is Discontinued.
Von Duprin 3327A Series Surface Vertical Rod Exit Device (Discontinued)
Mfr #
RXEL2392NL/HB-OP 42IN US28
Zoro #
G210055026
UPC # 197163236886
Country of Origin Mexico
Category Exit Devices
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RXEL2392NL/HB-OP 42IN US28
- Zoro #
- G210055026
- UPC #
- 197163236886
- Country of Origin
- Mexico
Details
- Exit Device Type
- Concealed Vertical Rod
- Finish
- Satin Aluminum Clear Anodized
- Fire Rated
- No
- Color
- Satin Aluminum Clear Anodized
- Includes
- Concealed Vertical Rod Exit Devices
- Application
- Concealed Vertical Rod Exit Devices
Description
Concealed Vertical Rod Mid-Panel Exit Devices, 21 in., Night Latch/Hold Back, Optional Pull, Mortise Cylinder Assembly with Cylinder, Request to Exit Switch, Electric Latch Retraction, Satin Aluminum Clear Anodized