W Series Communicating Dane Lever Lock with 30197 Latch 30148 Strike Matte Black Finish
Mfr # W161DAN622
Zoro # G415501779
product price: $76.15
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Matte Black
Length
7.5 in
Color
Matte Black
Height
4 in
Series
W Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W161DAN622
Zoro #
G415501779
UPC #
-
Country of Origin
Mexico
Dimensions
Length
7.5 in
Height
4 in
Width
7 in
Details
Lockset Finish
Matte Black
Color
Matte Black
Series
W Series
Material
Zinc Base
Description
Falcon prides itself on simple, cost-effective products that meet or exceed life safety and building requirements. But beyond this, Falcon has one of the most extensive lines of products in the market, with applications for a variety of security and safety needs. Because of their interchangeable cores, Falcon locks can be re-keyed quickly in the event of a lost or stolen key by simply removing the core. This simple process makes changing locks easy and seamless, without the need for a locksmith. Falcon is the perfect option for customers who are interested in high quality, cost-effective safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.