W Series Grade 2 Cylindrical Lever Locks
Mfr # W101S AVA 626
Zoro # G910048779
product price: $88.79
/ea
Free Shipping & Returns
Key Features
Lockset Function
F75 - Passage
Required Door Thickness
1-3/8" - 2"
Finish
Satin Chrome
Grade
Grade 2
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W101S AVA 626
Zoro #
G910048779
UPC #
197163237159
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8" - 2"
Details
Lockset Function
F75 - Passage
Finish
Satin Chrome
Grade
Grade 2
Color
Satin Chrome
Cylinder Core Type
Non-Keyed
Includes
Cylindrical Lock
Description
Grade 2 Passage Cylindrical Lock, Non-Keyed, Avalon Lever, Standard Rose, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.