Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W Series Grade 2 Cylindrical Lever Locks

  • Mfr # W101S LAT 626 LLL LLL

  • Zoro # G810048855


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Lockset Function
F75 - Passage
Required Door Thickness
1-3/8" - 2"
Cylinder Core Type
Non-Keyed
Finish
Satin Chrome
Includes
Cylindrical Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W101S LAT 626 LLL LLL
Zoro #
G810048855
UPC #
197163287574
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8" - 2"

Details

Lockset Function
F75 - Passage
Cylinder Core Type
Non-Keyed
Finish
Satin Chrome
Includes
Cylindrical Lock
Color
Satin Chrome
Grade
Grade 2

Description

Grade 2 Passage Cylindrical Lock, Non-Keyed, Latitude Lever, Standard Rose, Satin Chrome Finish, Non-handed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.