W Series Grade 2 Cylindrical Lever Locks
Mfr # W501LD D 613
Zoro # G010070793
product price: $82.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Non-handed
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Cylinder Core Type
Less Cylinder
Includes
Cylindrical Lock
Color
Dark Oxidized Satin Bronze Oil Rubbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W501LD D 613
Zoro #
G010070793
UPC #
197163301997
Country of Origin
Taiwan, Province of China
Dimensions
Width
3.75"
Length
7.25"
Details
Lockset Handle Type
Non-handed
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Cylinder Core Type
Less Cylinder
Includes
Cylindrical Lock
Color
Dark Oxidized Satin Bronze Oil Rubbed
Description
Falcon is dedicated to providing a solid product at a solid price no matter the application. When an affordable lock is needed for lower traffic doorways in government, retail, industrial or multi-family applications, the W Series lock fits perfectly. With two popular lever and knob styles as well as two popular rose diameters big and small, Falcon can match most commercial door trim. The Falcon W Series locks feature conventional cylinders and small format interchangeable cores that are compatible with SFIC products from other manufacturers. Our conventional cylinders are available in all Falcon conventional key sections, as well as Schlage C keyway, which we now masterkey across the complete Falcon product line.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.