W Series Grade 2 Cylindrical Lever Locks
- Mfr # W501PD LAT 622
- Zoro # G010048884
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F82 - Entry
Required Door Thickness
1-3/8" - 2"
Grade
Grade 2
Includes
Cylindrical Lock
Cylinder Core Type
Key in Lever Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W501PD LAT 622
- Zoro #
- G010048884
- UPC #
- 197163287611
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" - 2"
Details
- Lockset Function
- F82 - Entry
- Grade
- Grade 2
- Includes
- Cylindrical Lock
- Cylinder Core Type
- Key in Lever Cylinder
- Finish
- Flat Black Coated
- Color
- Flat Black Coated
Description
Grade 2 Entry Cylindrical Lock, Key in Lever Cylinder, Latitude Lever, Standard Rose, Flat Black Coated Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.