Shop FALCON
See all product information
Create Account
W Series Grade 2 Cylindrical Lever Locks
- Mfr # W511BD LAT 625
- Zoro # G110048692
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F109 - Entry/Office
Required Door Thickness
1-3/8" - 2"
Color
Bright Chrome
Grade
Grade 2
Finish
Bright Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W511BD LAT 625
- Zoro #
- G110048692
- UPC #
- 197163287659
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" - 2"
Details
- Lockset Function
- F109 - Entry/Office
- Color
- Bright Chrome
- Grade
- Grade 2
- Finish
- Bright Chrome
- Cylinder Core Type
- SFIC Prep Less Core
- Includes
- Cylindrical Lock
Description
Grade 2 Entry/Office Cylindrical Lock, SFIC Prep Less Core, Latitude Lever, Standard Rose, Bright Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.