Zoro Homepage

W Series Grade 2 Cylindrical Lever Locks

  • Mfr # W511LD SRA 626

  • Zoro # G710049167


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F109 - Entry/Office
Required Door Thickness
1-3/8" - 2"
Finish
Satin Chrome
Includes
Cylindrical Lock
Cylinder Core Type
Less Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W511LD SRA 626
Zoro #
G710049167
UPC #
197163287734
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8" - 2"

Details

Lockset Function
F109 - Entry/Office
Finish
Satin Chrome
Includes
Cylindrical Lock
Cylinder Core Type
Less Cylinder
Grade
Grade 2
Color
Satin Chrome

Description

Grade 2 Entry/Office Cylindrical Lock, Less Cylinder, Avalon Lever, Small Rose, Satin Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.