W Series Grade 2 Cylindrical Lever Locks
Mfr # W561CP6D LAT 622
Zoro # G310049369
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F84 - Classroom
Required Door Thickness
1-3/8" - 2"
Color
Flat Black Coated
Includes
Cylindrical Lock
Cylinder Core Type
Key in Lever Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W561CP6D LAT 622
Zoro #
G310049369
UPC #
197163287796
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8" - 2"
Details
Lockset Function
F84 - Classroom
Color
Flat Black Coated
Includes
Cylindrical Lock
Cylinder Core Type
Key in Lever Cylinder
Finish
Flat Black Coated
Grade
Grade 2
Description
Grade 2 Classroom Cylindrical Lock, Key in Lever Cylinder, Latitude Lever, Standard Rose, Flat Black Coated Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.