W Series Grade 2 Cylindrical Lever Locks
Mfr # W581BD LAT 625
Zoro # G310049581
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8" - 2"
Includes
Cylindrical Lock
Finish
Bright Chrome
Cylinder Core Type
SFIC Prep Less Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W581BD LAT 625
Zoro #
G310049581
UPC #
197163287857
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8" - 2"
Details
Lockset Function
F86 - Storeroom
Includes
Cylindrical Lock
Finish
Bright Chrome
Cylinder Core Type
SFIC Prep Less Core
Color
Bright Chrome
Grade
Grade 2
Description
Grade 2 Storeroom Cylindrical Lock, SFIC Prep Less Core, Latitude Lever, Standard Rose, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.