Shop FALCON
See all product information
Create Account
W Series Grade 2 Cylindrical Lever Locks
- Mfr # W581BD LAT 626
- Zoro # G210049605
product price:Â
$
98.39
/ea
Key Features
Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8" - 2"
Color
Satin Chrome
Finish
Satin Chrome
Cylinder Core Type
SFIC Prep Less Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W581BD LAT 626
- Zoro #
- G210049605
- UPC #
- 197163287864
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" - 2"
Details
- Lockset Function
- F86 - Storeroom
- Color
- Satin Chrome
- Finish
- Satin Chrome
- Cylinder Core Type
- SFIC Prep Less Core
- Grade
- Grade 2
- Includes
- Cylindrical Lock
Description
Grade 2 Storeroom Cylindrical Lock, SFIC Prep Less Core, Latitude Lever, Standard Rose, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.