W Series Grade 2 Cylindrical Lever Locks
- Mfr # W581CP6D AVA 626
- Zoro # G410049511
product price:Â
$
98.39
/ea
Key Features
Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8" - 2"
Grade
Grade 2
Cylinder Core Type
Key in Lever Cylinder
Includes
Cylindrical Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W581CP6D AVA 626
- Zoro #
- G410049511
- UPC #
- 197163287888
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" - 2"
Details
- Lockset Function
- F86 - Storeroom
- Grade
- Grade 2
- Cylinder Core Type
- Key in Lever Cylinder
- Includes
- Cylindrical Lock
- Color
- Satin Chrome
- Finish
- Satin Chrome
Description
Grade 2 Storeroom Cylindrical Lock, Key in Lever Cylinder, Avalon Lever, Standard Rose, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.