Zoro Homepage

W Series Grade 2 Cylindrical Lever Locks

  • Mfr # W581LD LAT 613

  • Zoro # G810050100


product price: $94.95
/ea
Free Shipping & Returns

Key Features

Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8" - 2"
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Cylindrical Lock
Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W581LD LAT 613
Zoro #
G810050100
UPC #
197163287949
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8" - 2"

Details

Lockset Function
F86 - Storeroom
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Cylindrical Lock
Grade
Grade 2
Color
Dark Oxidized Satin Bronze Oil Rubbed
Cylinder Core Type
Less Cylinder

Description

Grade 2 Storeroom Cylindrical Lock, Less Cylinder, Latitude Lever, Standard Rose, Dark Oxidized Satin Bronze Oil Rubbed Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.