W Series Grade 2 Cylindrical Lever Locks
Mfr # W581LD LAT 619
Zoro # G110049903
product price: $94.95
/ea
Free Shipping & Returns
Key Features
Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8" - 2"
Finish
Satin Nickel Plated Clear Coated
Includes
Cylindrical Lock
Cylinder Core Type
Less Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W581LD LAT 619
Zoro #
G110049903
UPC #
197163287956
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8" - 2"
Details
Lockset Function
F86 - Storeroom
Finish
Satin Nickel Plated Clear Coated
Includes
Cylindrical Lock
Cylinder Core Type
Less Cylinder
Grade
Grade 2
Color
Satin Nickel Plated Clear Coated
Description
Grade 2 Storeroom Cylindrical Lock, Less Cylinder, Latitude Lever, Standard Rose, Satin Nickel Plated Clear Coated Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.