W Series Grade 2 Cylindrical Lever Locks
- Mfr # W581LD LAT 626
- Zoro # G110049866
product price:Â
$
94.89
/ea
Key Features
Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8" - 2"
Color
Satin Chrome
Cylinder Core Type
Less Cylinder
Grade
Grade 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W581LD LAT 626
- Zoro #
- G110049866
- UPC #
- 197163287970
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" - 2"
Details
- Lockset Function
- F86 - Storeroom
- Color
- Satin Chrome
- Cylinder Core Type
- Less Cylinder
- Grade
- Grade 2
- Finish
- Satin Chrome
- Includes
- Cylindrical Lock
Description
Grade 2 Storeroom Cylindrical Lock, Less Cylinder, Latitude Lever, Standard Rose, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.