Zoro Homepage

W Series Grade 2 Cylindrical Lever Locks

  • Mfr # W581PD LAT 625

  • Zoro # G310050013


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8" - 2"
Includes
Cylindrical Lock
Color
Bright Chrome
Cylinder Core Type
Key in Lever Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W581PD LAT 625
Zoro #
G310050013
UPC #
197163288021
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8" - 2"

Details

Lockset Function
F86 - Storeroom
Includes
Cylindrical Lock
Color
Bright Chrome
Cylinder Core Type
Key in Lever Cylinder
Finish
Bright Chrome
Grade
Grade 2

Description

Grade 2 Storeroom Cylindrical Lock, Key in Lever Cylinder, Latitude Lever, Standard Rose, Bright Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.