Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W Series Grade 2 Cylindrical Lever Locks

  • Mfr # W581PD Q 622

  • Zoro # G810071129


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Non-handed
Lockset Finish
Flat Black Coated
Includes
Cylindrical Lock
Color
Flat Black Coated
Width
3.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W581PD Q 622
Zoro #
G810071129
UPC #
197163302185
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.75"
Length
7.25"

Details

Lockset Handle Type
Non-handed
Lockset Finish
Flat Black Coated
Includes
Cylindrical Lock
Color
Flat Black Coated
Cylinder Core Type
Key in Lever Cylinder

Description

Falcon is dedicated to providing a solid product at a solid price no matter the application. When an affordable lock is needed for lower traffic doorways in government, retail, industrial or multi-family applications, the W Series lock fits perfectly. With two popular lever and knob styles as well as two popular rose diameters big and small, Falcon can match most commercial door trim. The Falcon W Series locks feature conventional cylinders and small format interchangeable cores that are compatible with SFIC products from other manufacturers. Our conventional cylinders are available in all Falcon conventional key sections, as well as Schlage C keyway, which we now masterkey across the complete Falcon product line.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.