Zoro Homepage

W Series Single Dummy Dane Lever Lock Satin Nickel Finish

  • Mfr # W12DAN619

  • Zoro # G215501832


product price: $42.99
/ea

Key Features

Finish
Satin Nickel
Series
W Series
Color
Satin Nickel
Material
Zinc Base
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W12DAN619
Zoro #
G215501832
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7 in
Width
3.5 in
Height
2.9 in

Details

Finish
Satin Nickel
Series
W Series
Color
Satin Nickel
Material
Zinc Base

Description

Falcon prides itself on simple, cost-effective products that meet or exceed life safety and building requirements. But beyond this, Falcon has one of the most extensive lines of products in the market, with applications for a variety of security and safety needs. Because of their interchangeable cores, Falcon locks can be re-keyed quickly in the event of a lost or stolen key by simply removing the core. This simple process makes changing locks easy and seamless, without the need for a locksmith. Falcon is the perfect option for customers who are interested in high quality, cost-effective safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.