W Series Storeroom Dane Lever Lock Less Cylinder with 30197 Latch 30148 Strike Satin Chrome Finish
Mfr # W581LDAN626
Zoro # G515501761
product price:Â $60.15
/eaKey Features
Lockset Finish
Satin Chrome
Length
7.4 in
Height
3.8 in
Width
6.9 in
Material
Zinc Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W581LDAN626
Zoro #
G515501761
UPC #
-
Country of Origin
Mexico
Dimensions
Length
7.4 in
Height
3.8 in
Width
6.9 in
Details
Lockset Finish
Satin Chrome
Material
Zinc Base
Series
W Series
Color
Satin Chrome
Description
For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud craftsmen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments-when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.