Yale 4700LN Grade 1 Cylindrical Lever Locks
Mfr # MA941P 630
Zoro # G610055121
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F17 - Single Deadlock
Grade
Grade 1
Cylinder Core Type
Conventional Cylinder
Material
Stainless Steel
Color
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MA941P 630
Zoro #
G610055121
UPC #
197163236879
Country of Origin
Mexico
Details
Lockset Function
F17 - Single Deadlock
Grade
Grade 1
Cylinder Core Type
Conventional Cylinder
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Mortise Lock
Finish
Satin Stainless Steel
Description
Grade 1 Single Cylinder Mortise Deadlock, Satin Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.