Shop FALK
Create Account
Grid Coupling Hub, 1-1/8 in. Bore, 3.44 in. Hub Diameter, 4.937 in. Flange Outside Diameter
- Mfr # 1050T31/35 SHAFT HUB 1.125 1/4X1/8 KW
- Zoro # G012503442
product price:Â
$
328.99
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
- 1050T31/35 SHAFT HUB 1.125 1/4X1/8 KW
- Zoro #
- G012503442
- UPC #
- -
- Country of Origin
- China
Description
Grid Coupling Hub; 1-1/8 in. Bore; 3.44 in. Hub Diameter; 4.937 in. Flange Outside Diameter; Shaft; Finished Bore; Keyway; 2.38 in. Length Thru Bore; 4.937 in. Overall Diameter; 1050T Size or Series; No Bushing; Steel; 3600 Max Speed; 3850In-Lbs Torque