Shop FALK
Create Account
Grid Coupling Hub, 3-7/16 in. Bore, 4.88 in. Hub Diameter, 6.336 in. Flange Outside Diameter
- Mfr # 1090T HUB 3.4375 7/8X7/16KW NR 0710936
- Zoro # G412531885
product price:Â
$
782.99
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
- 1090T HUB 3.4375 7/8X7/16KW NR 0710936
- Zoro #
- G412531885
- UPC #
- -
- Country of Origin
- China
Description
Grid Coupling Hub; 3-7/16 in. Bore; 4.88 in. Hub Diameter; 6.336 in. Flange Outside Diameter; Shaft; Finished Bore; Keyway; 3.88 in. Length Thru Bore; 6.336 in. Overall Diameter; 1090T Size or Series; No Bushing; Steel; 4000 Max Speed; 33000In-Lbs Torque