Grid Coupling Hub, 3.44 in. Hub Diameter, 4.528 in. Flange Outside Diameter, Shaft

  • Mfr # 1070T HUB RSB NR 0246657

  • Zoro # G212503419


product price:  $319.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1070T HUB RSB NR 0246657
Zoro #
G212503419
UPC #
-
Country of Origin
China

Description

Grid Coupling Hub; 3.44 in. Hub Diameter; 4.528 in. Flange Outside Diameter; Shaft; Minimum Plain Bore; No Keyway; 3 in. Length Thru Bore; 4.528 in. Overall Diameter; 1070T Size or Series; No Bushing; Steel; 5500 Max Speed; 8800In-Lbs Torque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.